This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Natural, White (Discontinued)
Mfr #
I 3652
Zoro #
G104835932
UPC # 680796048662
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3652
- Zoro #
- G104835932
- UPC #
- 680796048662
- Country of Origin
- China
- Color
- Natural
- Material
- Metal,Particle Board
- Includes
- Parts and assembly instructions included
- Load Capacity (Lb.)
- 140 lbs
Description
Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 natural wood-look display shelves, this corner display unit features a three-leg white metal frame and a X-Design to add modern flare wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.