This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (Discontinued)
Mfr #
I 2100
Zoro #
G100671435
UPC # 680796098223
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2100
- Zoro #
- G100671435
- UPC #
- 680796098223
- Country of Origin
- China
Dimensions
- Height
- 70
- Width
- 15
- Length
- 22.5
Details
- Color
- Brown
- Material
- Metal
- Capacity
- 60 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 12 lbs.
Description
To fit your space and style requirements, this four-shelf corner bookcase can be placed in any room that needs additional storage or display items and it will make a statement. The etagere bookshelf boasts an elegant traditional scroll motif in a copper metal finish. It is the perfect accent piece for books, candles, photo frames and other accent decor items. Great for tight spaces, this unit is your organization solution in small homes, apartments and condos where space is limited.. This bookshelf features a gorgeous traditional scroll metal design in a copper metal finish. 4 fixed open wire corner shelves for storage and display of decorative items, plants and picture frames. Elegant corner shelf organizer fits perfectly in the hallway, bathroom, kitchen or bedroom. Product Dimensions: 23"L x 15"D x 70"H.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.