This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Brown, Black (Discontinued)
Mfr #
I 3682
Zoro #
G504835891
UPC # 680796072353
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3682
- Zoro #
- G504835891
- UPC #
- 680796072353
- Country of Origin
- China
Dimensions
- Depth
- 12
- Height
- 72
- Width
- 23.75
Details
- Color
- Dark Taupe
- Includes
- Parts and assembly instructions included
- Load Capacity (Lb.)
- 150 lbs
- Material
- Metal,Particle Board
Description
This charming and minimalist ladder bookcase is a great way to bring contemporary style to your home decor. It is crafted with an open black metal frame for a modern look, and mounts to the wall to keep it in place. Five tier ample shelving made from engineered wood in a dark taupe wood look finish and provide the perfect place for books, plants, bar essentials, or anything else you want to display. Mount this tall and narrow space-saving bookshelf to the wall in your home office, living room, or bedroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI