This item is Discontinued.

This item is Discontinued.
Bunk Bed, Full, Full Size, Silver Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2233S
- Zoro #
- G600670600
- UPC #
- 878218000088
- Country of Origin
- China
Dimensions
- Length
- 78.75
- Height
- 59
- Width
- 56
Details
- Color
- Silver
- Material
- Metal
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 93 lbs.
- Capacity
- 400 lbs.
Description
The fun space saving design of this silver metal full/full bunk bed will make a wonderful addition to your child's bedroom. Both bunks are full sized beds to accommodate your child during their adolescence. Convenient built in ladders on each side leads up to the top bunk which is surrounded with full length guard rails for extra piece of mind. Perfect for kids sharing a room into their teen years! Mattress not included.. Space saving modern design. Full over full bed. Convenient built in ladder at each end. Full length guard rails on top bunk for security. Use standard double size mattresses (not included)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.