This item is Discontinued.

This item is Discontinued.
Bunk Bed, Twin, Full Size, Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2231K
- Zoro #
- G800670943
- UPC #
- 21032237752
- Country of Origin
- China
Dimensions
- Height
- 59.5
- Length
- 78
- Width
- 58
Details
- Color
- Black
- Material
- Metal
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 96 lbs.
- Capacity
- 400 lbs.
Description
The fun space saving design of this black metal twin/full bunk bed will make a wonderful addition to your child's bedroom. Bottom bunk is a full sized bed with twin size bed for the top bunk. Convenient built in ladders on each side leads up to the top bunk which is surrounded with full length guard rails for extra piece of mind. Perfect for kids sharing a room or for the child with frequent slumber parties! Mattresses are not included.. Fun space saving design. Full sized bottom bed, twin top bunk. Top bunk is surrounded with full length guard rails for extra peace of mind.. Sleek black contemporary design. Fits a standard twin sized mattress on top and full/double sized mattress for bottom (not included)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.