This item is Discontinued.

This item is Discontinued.
Bunk Bed, Twin, Full Size, Grey Desk, Grey Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2240G
- Zoro #
- G100670759
- UPC #
- 680796034078
- Country of Origin
- China
Dimensions
- Width
- 77.5
- Height
- 68.5
- Length
- 78.5
Details
- Color
- Grey
- Material
- Metal,Laminate, Mdf
- Weight
- 129 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 450 lbs.
- For Use With
- Indoors, Residential
Description
Get ready to revamp your child or teens bedroom with this contemporary style, multi-functional grey metal bunk bed with a built-in desk! The full size bed at the bottom is fully detachable with a simple desk on the side in a warm grey, wood-look laminate finish convenient for a laptop and books. The top twin bed, with a built-in side ladder, contains safety guard rails on all sides for extra security. Both beds have steel slats support for a standard size full and twin mattress (no box spring required). Whether you have two kids sharing a room or need an extra bed for sleep overs, this all-in-one solution is ideal for rooms with limited space. Assembly is required.. Multi-functional, contemporary grey metal bunk bed with a built-in desk is a versatile solution when space is limited. Twin bed on top has safety guard rails on all sides with a built-in ladder; the full size bottom bed is detachable and can be setup as a separate unit. A simple and convenient desk on the side in a neutral grey wood look finish, great for a laptop and books for easy access. No box spring required; both beds have steel slats support for a standard full and twin size mattress (not included). Product dimensions: 78.5 Inch W x 77.5 Inch D x 68.5 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.