This item is Discontinued.

This item is Discontinued.
Bunk Bed, Twin, Twin Size, Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2230K
- Zoro #
- G400670930
- UPC #
- 21032237738
- Country of Origin
- China
Dimensions
- Width
- 41.75
- Height
- 59.5
- Length
- 78
Details
- Color
- Black
- Material
- Metal
- Weight
- 90 lbs.
- Capacity
- 400 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
The fun space saving design of this black metal twin bunk beds will make a wonderful addition to your child's bedroom. Convenient built in ladders on each side lead up to the top bunk which is surrounded with full length guard rails for extra piece of mind. Perfect for kids sharing a room or for the child with frequent slumber parties! Fits a standard twin sized matteress (not included).. Fun space saving design. Convenient built in ladders. Full length guard rails on the top bunk. Fits a standard twin sized matteress (not included). Clean contemporary lines bring a sophisticated look to a bedroom space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.