This item is Discontinued.

This item is Discontinued.
Bunk Bed, Twin, Twin Size, Detachable Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2234B
- Zoro #
- G600670631
- UPC #
- 680796017910
- Country of Origin
- China
Dimensions
- Length
- 78.5
- Height
- 65.75
- Width
- 56.75
Details
- Color
- Black
- Material
- Metal
- Capacity
- 400 lbs.
- Weight
- 88 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Add some contemporary simplicity to your child's bedroom space with this unique, space saving, black metal twin over twin size bunk bed set that is also detachable. The high side guard rails keep everyone safe, with a built-in ladder to easily reach the top bed. No box spring is required as the metal slats along the base give enough support. Just place a standard size twin mattress (not included) on top of each bed and they are ready to use! This set is so versatile that you can detach the two single beds and place them side by side for a completely different look. This sleek detachable bunk bed set will be a chic addition to any bedroom. Assembly is required.. Versatile and detachable to use as a bunkbed or side by side twin beds. Strong metal slats along the base eliminates the need for a box spring. Fits a standard twin size mattress (not included). High guard rails on the sides of the top bed provide extra security. Clean contemporary lines bring a sophisticated look to a bedroom space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.