This item is Discontinued.

This item is Discontinued.
Bunk Bed, Twin, Twin Size, Grey, Dark Grey Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2237G
- Zoro #
- G600670822
- UPC #
- 680796017941
- Country of Origin
- China
- Color
- Dark Grey
- Material
- Metal,Mdf
- Weight
- 116 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 400 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Add a chic, modern dimension to your child's bedroom with this twin over twin bunk bed set. The sleek dark grey metal frame is accented with elegant grey wood-look panels for an updated design with style! The metal slats all along the base eliminate the need for a box spring; just place standard twin size mattresses (not included) on top and the beds are ready to use! The high side rails provide security with a built-in front ladder to easily access the top bed. This space saving solution, with contemporary flair, will make a huge statement in any bedroom space. Assembly is required.. Simple and sophisticated space saving bunk bed set in a sleek dark grey metal and grey wood-look finish. Strong metal slats along the base eliminates the need for a box spring. Fits a standard twin size mattress (not included). High guard rails on the side of the top bed provides extra security. Built-in ladder gives easy accessibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.