This item is Discontinued.

This item is Discontinued.
Coat Rack, Hall Tree, Free Standing, 9 Hooks, Entryway, 69"H, Bedroom, Wood, Brown, Contemporary (Discontinued)
Mfr #
I 2004
Zoro #
G200670970
UPC # 680796098155
Country of Origin Taiwan, Province of China
Category Garment Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2004
- Zoro #
- G200670970
- UPC #
- 680796098155
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 69
- Width
- 16.25
- Length
- 16.25
Details
- Material
- Solid Wood
- Color
- Espresso
- For Use With
- Indoors, Residential
- Capacity
- 10 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 5 lbs.
Description
Organize your home with this contemporary solid wood coat rack. A beautiful lustrous espresso finish and a sturdy pedestal base bring plenty of stylish storage into your living space. The simplicity of the design makes it easy to create functionality in your entryway, hallway or living room. This triple tiered coat rack with 9 hanging hooks is convenient storage solution for any room in your home.. Triple tiered with 9 hanging hooks. Useful in an entryway, mud room, home office, or bedroom for extra storage. Sophisticated espresso finish in a simple contemporary design. Solid wood construction.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov