This item is Discontinued.

Monarch Specialties Coat Rack, Hall Tree, Free Standing, 9 Hooks, Entryway, 69"H, Bedroom, Wood, Brown, Contemporary I 2003

This item is Discontinued.

Monarch Specialties

Coat Rack, Hall Tree, Free Standing, 9 Hooks, Entryway, 69"H, Bedroom, Wood, Brown, Contemporary (Discontinued)

Mfr # I 2003
Zoro # G400670909
UPC # 21032260484
Country of Origin Taiwan, Province of China
Category Garment Racks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 2003
Zoro #
G400670909
UPC #
21032260484
Country of Origin
Taiwan, Province of China

Dimensions

Height
69
Width
16.25
Length
16.25

Details

Material
Solid Wood
Color
Oak
Capacity
10 lbs.
For Use With
Indoors, Residential
Weight
5 lbs.
Includes
Installation hardware, assembly instructions

Description

Organize your home with this contemporary solid wood coat rack. A beautiful warm oak finish and a sturdy pedestal base bring plenty of stylish storage into your living space. The simplicity of the design makes it easy to create functionality in your entryway, hallway or living room. This triple tiered coat rack with 9 hanging hooks is convenient storage solution for any room in your home.. Triple tiered with 9 hanging hooks. Useful in an entryway, mud room, home office, or bedroom for extra storage. Warm oak finish in a simple contemporary design. Solid wood construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.