Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, White, Contemporary
Mfr # I 2059
Zoro # G300671501
product price:Â
$
38.49
/ea
Key Features
Height
70.25
Width
17.5
Material
Metal
Color
White
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2059
- Zoro #
- G300671501
- UPC #
- 680796033897
- Country of Origin
- China
Dimensions
- Height
- 70.25
- Width
- 17.5
- Length
- 17.5
Details
- Material
- Metal
- Color
- White
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 7 lbs.
- Capacity
- 20 lbs.
Description
Get those coats and scarves off the chair and onto this modern, industrial style metal coat rack! Featuring 4 tiers of 8 hanging hooks that easily hold coats, drape your scarves, or hang some beautiful purses as a unique and stylish storage solution. The sturdy 4-pronged base helps to keep the weight properly distributed. With a chic white matte finish, this coat rack will anchor that corner of your entryway, bedroom, and your office for a strong, contemporary look. Assembly is required.. Free standing, modern industrial style, 4-tier metal coat rack with 8 hanging hooks. Evenly spaced, 4-prong sturdy metal base. Various size hooks designed to easily hold coats, sweaters, scarves or even purses for a stylish display. Versatile storage solution to use in an entryway, bedroom, office, or any small spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.