Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, White
Mfr # I 2030
Zoro # G500671103
product price:Â
$
49.55
/ea
Key Features
Height
70
Width
18
Material
Metal
Color
White
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2030
- Zoro #
- G500671103
- UPC #
- 878218006745
- Country of Origin
- China
Dimensions
- Height
- 70
- Width
- 18
- Length
- 18
Details
- Material
- Metal
- Color
- White
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 6 lbs.
- Capacity
- 11 lbs.
Description
Both convenient and essential in your entrance, living room, family room or bedroom, this free standing coat rack is your ideal accessory to minimize clutter and take up less space in your small home, apartment, condo or dorm. Easy to use, it features 12 hooks and a wide base to catch and evenly distribute the weight of your jackets, hats, scarves and other apparel. In a white metal finish, this coat tree is a functional item you must have for useful storage. Keep all those accessories together in an organized way.. Put a classic touch on a practical coat tree with an umbrella holder bottom ring, featuring 12 hooks to hang your coat, hat, scarf, sweater . This white metal free standing coat rack has a wide base to evenly distribute the weight of your jackets, hats, scarves and more . Ideal for your small home, apartment, condo or dorm; the coat hanger fits perfectly in the entrance, office or mud room . Optimize organization by keeping everything in one place .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov