This item is Discontinued.

This item is Discontinued.
Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Wood, Brown (Discontinued)
Mfr #
I 2005
Zoro #
G000671061
UPC # 680796098162
Country of Origin Taiwan, Province of China
Category Garment Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2005
- Zoro #
- G000671061
- UPC #
- 680796098162
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 71
- Width
- 17
- Length
- 17
Details
- Material
- Solid Wood,MDF
- Color
- Cherry
- For Use With
- Indoors, Residential
- Capacity
- 10 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 6 lbs.
- Features
- Sturdy, Umbrella Holder
Description
Leaving you free to pile on the coats, jackets and hats, this solid wood coat rack with umbrella stand holds everything in place. The original turned post with 6 hanging pegs takes a creative spin on this functional coat rack that holds up to 3 umbrellas. A beautiful dark cherry finish with a sturdy pedestal base brings plenty of stylish storage into your living space. Its simplicity makes it easy to organize your entryway, hallway, mudroom, or bedroom. This practical coat rack with umbrella holder is convenient and a necessity in all homes.. 6 hanging pegs perfect for your coat, hat, scarves. Features umbrella holder to hold up to 3 umbrellas. Solid wood construction in a dark cherry finish. Traditional styling with turned post detail.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.