This item is Discontinued.

This item is Discontinued.
Coat Rack, 72"H, Espresso Corner With 3 Shelves (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2757
- Zoro #
- G100671329
- UPC #
- 680796043056
- Country of Origin
- China
Dimensions
- Height
- 72
- Width
- 17.5
- Length
- 17.5
Details
- Material
- Particle Board,Laminate, MDF
- Color
- Espresso
- Weight
- 31 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 110 lbs.
- For Use With
- Indoors, Residential
Description
This simple, contemporary style free-standing corner coat rack with shelves, is the perfect storage solution for tight spaces. The stable and sturdy tripod structure has 4 metal hooks to hang jackets, sweaters, scarves, while the 3-tier thick paneled shelves are convenient to place your shoes, purse, books, or decorative items. The design is so multi-functional that this corner storage unit not only amps up your entryway but would also be fantastic in a guest room. Finished in a beautiful and smooth dark brown espresso laminate on all sides, this corner coat rack can be brought into any decor scheme. Assembly is required.. Multi-functional and elegant, sturdy free standing corner coat rack in a contemporary design, with 3-tier shelving for plenty of storage. 4 Metal hooks to hold your jackets, scarves, hats, or umbrella. 3 Solid open shelves for shoes, handbags, decorative baskets, or a bowl to hold your keys. Rich, dark brown espresso laminate finish on all sides makes it easy to place in an entryway, mudroom, a dorm room, or even a guest room to hold extra towels and magazines.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.