Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 3 Hooks, Entryway, 72"H, Bedroom, Metal, Brown, Contemporary
Mfr # I 2016
Zoro # G700671330
product price:Â
$
84.29
/ea
Key Features
Height
72
Width
12
Material
Metal
Color
Espresso
Length
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2016
- Zoro #
- G700671330
- UPC #
- 680796094324
- Country of Origin
- China
Dimensions
- Height
- 72
- Width
- 12
- Length
- 18
Details
- Material
- Metal
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- Weight
- 9 lbs.
- Capacity
- 11 lbs.
- For Use With
- Indoors, Residential
Description
Are you looking for a stylish way to keep coats neatly organized and easily accessible? The wave shape of this freestanding coat rack will bring an elegant, contemporary look to your entryway, hallway, or office. It includes 3 hooks with a long, peg-like shape for securely hanging your most-used jackets, scarves, or bags. Ideal for smaller rooms, this dark-brown espresso metal hall tree has a streamlined look and compact profile that won't take up a lot of space in a corner or next to a door.. Freestanding coat rack featuring 3 straight, nailhead-style pegs for neatly hanging jackets, scarves, and more in an entryway, hallway, or office. Made from metal in a dark-brown espresso finish, the 3 posts curve in a wave-like silhouette for a sleek, contemporary look. Sturdy, with a tripod-style base that evenly distributes weight for stability, yet lightweight enough to be portable. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov