This item is Discontinued.

This item is Discontinued.
Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, White, Transitional (Discontinued)
Mfr #
I 2013
Zoro #
G500671356
UPC # 878218000293
Country of Origin Taiwan, Province of China
Category Garment Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2013
- Zoro #
- G500671356
- UPC #
- 878218000293
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 73.75
- Width
- 17
- Length
- 17
Details
- Material
- Solid Wood
- Color
- White
- For Use With
- Indoors, Residential
- Capacity
- 10 lbs.
- Weight
- 11 lbs.
- Features
- Sturdy
- Includes
- Installation hardware, assembly instructions
Description
Delivering nothing but functionality and top notch style, this coat rack boasts 11 hanging pegs for all your coats, jackets and hats. Featuring 3 tiers, the coat tree will evenly hold apparel of different heights while keeping everything organized and easily-accessible. Thanks to a solid wood construction in an antique white finish, this is your new must-have at the entrance, living room or even at the office. . Stunningly traditional solid wood construction in an antique white finish. Three-tier coat hanger accommodates many coats, jackets, scarves and more. 11 total hanging hooks to get maximum usage from the top to bottom. Sturdy free standing coat rack showing off a turn post style with its sturdy pedestal base.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov