This item is Discontinued.

Monarch Specialties Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional I 2011

This item is Discontinued.

Monarch Specialties

Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (Discontinued)

Mfr # I 2011
Zoro # G000671276
UPC # 680796094294
Country of Origin Taiwan, Province of China
Category Garment Racks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 2011
Zoro #
G000671276
UPC #
680796094294
Country of Origin
Taiwan, Province of China

Dimensions

Height
73.75
Width
17
Length
17

Details

Material
Solid Wood
Color
Cherry
Includes
Installation hardware, assembly instructions
Capacity
10 lbs.
For Use With
Indoors, Residential
Weight
11 lbs.

Description

Delivering nothing but functionality and top notch style, this coat rack boasts 11 hanging pegs for all your coats, jackets and hats. Featuring 3 tiers, the coat tree will evenly hold apparel of different heights while keeping everything organized and easily-accessible. Thanks to a solid wood construction in a cherry finish, this is your new must-have at the entrance, living room or even at the office. . Stunningly traditional solid wood construction in a trendy cherry finish. Three-tier coat hanger accommodates many coats, jackets, scarves and more. 11 total hanging hooks to get maximum usage from the top to bottom. Sturdy free standing coat rack showing off a turn post style with its sturdy pedestal base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.