This item is Discontinued.

This item is Discontinued.
Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (Discontinued)
Mfr #
I 2012
Zoro #
G600671270
UPC # 680796094300
Country of Origin Taiwan, Province of China
Category Garment Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2012
- Zoro #
- G600671270
- UPC #
- 680796094300
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 73.75
- Width
- 17
- Length
- 17
Details
- Material
- Solid Wood
- Color
- Oak
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 10 lbs.
- Weight
- 11 lbs.
Description
Delivering nothing but functionality and top notch style, this coat rack boasts 11 hanging pegs for all your coats, jackets and hats. Featuring 3 tiers, the coat tree will evenly hold apparel of different heights while keeping everything organized and easily-accessible. Thanks to a solid wood construction in an oak finish, this is your new must-have at the entrance, living room or even at the office. . Stunningly traditional solid wood construction in a trendy oak finish. Three-tier coat hanger accommodates many coats, jackets, scarves and more. 11 total hanging hooks to get maximum usage from the top to bottom. Sturdy free standing coat rack showing off a turn post style with its sturdy pedestal base.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.