This item is Discontinued.

This item is Discontinued.
Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 72"H, Bedroom, Metal, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2053
- Zoro #
- G704835905
- UPC #
- 878218007841
- Country of Origin
- China
Dimensions
- Width
- 17.5
- Height
- 72
- Depth
- 17.5
Details
- Use With
- Indoors
- Color
- White
- Includes
- Parts and assembly instructions included
- Material
- Metal
Description
Delivering nothing but functionality and top notch style in your new coat rack, this model boasts 12 hanging pegs for all your coats, jackets, hats and even an umbrella. Also featuring 3 tiers, the coat tree will evenly hold apparel of different heights while keeping everything organized and easily-accessible. And don't forget a convenient slot to hang your umbrella on those rainy days. Thanks to a contemporary white metal finish, this is your new must-have at the entrance, living room or even at the office.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.