This item is Discontinued.

This item is Discontinued.
Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 72"H, Bedroom, Wood, Grey, Contemporary (Discontinued)
Mfr #
I 3174
Zoro #
G300671174
UPC # 680796043483
Country of Origin Taiwan, Province of China
Category Garment Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3174
- Zoro #
- G300671174
- UPC #
- 680796043483
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 71.25
- Width
- 20
- Length
- 20
Details
- Material
- Solid Wood
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- Capacity
- 10 lbs.
- Weight
- 5 lbs.
- For Use With
- Indoors, Residential
Description
This solid wood turned post coat rack with a total of 6 hanging pegs takes a creative turn in the form of a beautiful twist detail at its center. Curved feet anchor the base and a rounded finial crowns the top of this functional coat tree. Hanging pegs at the top of the rack offer plenty of storage space for hanging coats, hats and scarves. The grey finish warms up any room and refines the classic approach of this coat rack with the braided post.. Solid wood construction in a traditional style. 6 pegs to hang coats, scarves, hats, pants, tops. Classic twisted post design. Sturdy curved base.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov