This item is Discontinued.

This item is Discontinued.
Coat Rack, Hall Tree, Free Standing, Hanging Bar, 6 Hooks, Entryway, 68"H, Bedroom, Metal, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2162
- Zoro #
- G904836047
- UPC #
- 680796072674
- Country of Origin
- China
Dimensions
- Width
- 23
- Height
- 68
- Depth
- 19
Details
- Color
- Black
- Material
- Metal
- Includes
- Parts and assembly instructions included
- Use With
- Indoors
Description
Both convenient and essential in your entrance, living room, family room or bedroom, this free standing coat rack is your ideal accessory to minimize clutter and take up less space in your small home, apartment, condo or dorm. Easy to use, it combines an umbrella holder, 6 hooks and a wide base to catch and evenly distribute the weight of your jackets, hats, scarves and other apparel. In a black metal finish, this coat tree is a functional item you must have for useful storage. Keep all those accessories together in an organized way.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.