This item is Discontinued.

This item is Discontinued.
Coat Rack, Hall Tree, Free Standing, Hanging Bar, Entryway, 72"H, Bedroom, Metal, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2150
- Zoro #
- G104836076
- UPC #
- 878218005434
- Country of Origin
- China
Dimensions
- Width
- 27.5
- Height
- 72.25
- Depth
- 25.5
Details
- Use With
- Indoors
- Includes
- Parts and assembly instructions included
- Material
- Metal
- Color
- Black
Description
Keep those coats and jackets neat and tidy with this white 72-inch high metal coat rack that ensures everything is uncluttered in your entrance, bedroom or even the laundry room. Made for the big winter jackets and scarves, or simply your sweaters and shirts, it does the job (and more) featuring more than enough space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.