This item is Discontinued.

This item is Discontinued.
Coffee Table - 36"Dia / Chrome Metal With Tempered Glass (Discontinued)
Mfr #
I 7830
Zoro #
G200671502
UPC # 680796042554
Country of Origin Taiwan, Province of China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7830
- Zoro #
- G200671502
- UPC #
- 680796042554
- Country of Origin
- Taiwan, Province of China
- Material
- Tempered Glass,Glass, Metal
- For Use With
- Indoors, Residential
- Color
- Clear
- Weight
- 37 lbs.
- Capacity
- 60 lbs.
- Includes
- Installation hardware, assembly instructions
Description
If you want a unique accent piece to anchor your living room, then look no further than this elegant round coffee table with a stunning drum shaped base in an open Greek key design. The spacious tempered glass top is large enough to place a decorative display or coffee table books, while the chrome finish on the sturdy metal base will bring that wow factor to your decor. The size is perfect even for small spaces, with its modern glam appeal. Assembly is required.. Contemporary style round metal coffee table with a glam vibe. Thick, clear tempered glass top with plenty of space to showcase books and decorative objects, or for a tray of appetizers when entertaining. Strong, round drum base with an open modern Greek key graphic design in a compact size cocktail table. Elegant chrome metal finish for an eye-catching appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.