This item is Discontinued.

This item is Discontinued.
Coffee Table - 36"Dia / Gold Metal With Tempered Glass (Discontinued)
Mfr #
I 7825
Zoro #
G600671423
UPC # 680796042530
Country of Origin Taiwan, Province of China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7825
- Zoro #
- G600671423
- UPC #
- 680796042530
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 36
- Length
- 36
- Height
- 19.75
Details
- Weight
- 50 lbs.
- Color
- Clear
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Tempered Glass,Glass, Metal
- Capacity
- 60 lbs.
Description
If you want a unique accent piece to anchor your living room, then look no further than this elegant round coffee table with a gorgeous open wire, metal drum shaped base. The spacious tempered glass top is large enough to place a decorative display or some coffee table books, while the gold metal finish on the sturdy wired frame will bring that wow factor to your decor. The size is perfect even for small spaces, with its contemporary glam boho appeal. Assembly is required.. Contemporary style round coffee table with a glam boho vibe. Thick, clear tempered glass top with plenty of space to showcase books and decorative objects, or for a tray of appetizers when entertaining. Strong, open metal frame drum base for a compact size accent table that will not overwhelm a space. Elegant gold finish for an eye-catching appeal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.