This item is Discontinued.

This item is Discontinued.
Coffee Table - 36"Dia/ Taupe Reclaimed Wood / Black Metal (Discontinued)
Mfr #
I 7816
Zoro #
G000671153
UPC # 680796042325
Country of Origin Taiwan, Province of China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7816
- Zoro #
- G000671153
- UPC #
- 680796042325
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 36
- Length
- 36
- Height
- 17.75
Details
- For Use With
- Indoors, Residential
- Weight
- 29 lbs.
- Color
- Taupe
- Includes
- Installation hardware, assembly instructions
- Capacity
- 60 lbs.
- Material
- MDF,Laminate, Metal, Particle Board
Description
When you combine mid-century modern with industrial style, you get this upgraded simple, round coffee table for todays home! The warm taupe, reclaimed wood look laminate top adds texture to a room, contrasting with the angled black metal legs for stability and structure. Spacious enough to place a decorative item, some magazines or books, or a tray of appetizers when entertaining. Whether you place this cocktail table in your living room, office, or basement, it will anchor your space with confidence. Assembly is required.. A simple mid-century inspired round coffee table in an updated, contemporary industrial style. Rustic taupe reclaimed wood look laminate top, with strong black metal slanted legs for an attractive contrast. Large smooth surface to place books, magazines, or a tray of drinks and appetizers when entertaining. A perfect size cocktail accent table that brings together a living room, basement, or office area.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov