This item is Discontinued.

This item is Discontinued.
Coffee Table - 44"L / Gold Metal With Tempered Glass (Discontinued)
Mfr #
I 3444
Zoro #
G700671514
UPC # 680796013806
Country of Origin Taiwan, Province of China
Category Coffee Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3444
- Zoro #
- G700671514
- UPC #
- 680796013806
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 22
- Length
- 44
- Height
- 17.25
Details
- For Use With
- Indoors, Residential
- Material
- Metal,Glass, Tempered Glass
- Capacity
- 80 lbs.
- Color
- Gold
- Weight
- 39 lbs.
- Includes
- Installation hardware, assembly instructions
Description
If you are looking for that one piece that anchors your living room, then this stylish yet minimalist rectangular coffee table will pull it all together. This chic table is framed in a high polish gold metal base with a X design on the sides for a touch of sophisticated glamour. The spacious and thick clear tempered glass top is perfect to set down a tray when entertaining, or magazines and decorative objects. With a clean and contemporary design, this coffee table looks right at home in today's living room, family room, office, or den without crowding a space. Assembly is required.. Spacious 1/2 inch thick clear tempered glass top. Polished gold metal base accented with a stylish X design at each end. Simple contemporary design suitable for any decor style. Versatile accent coffee table to use in a living room, family room, office or den.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.