This item is Discontinued.

This item is Discontinued.
Coffee Table - Taupe Reclaimed Wood-Look / Black Metal (Discontinued)
Mfr #
I 3418
Zoro #
G200671380
UPC # 680796016722
Country of Origin Taiwan, Province of China
Category Coffee Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3418
- Zoro #
- G200671380
- UPC #
- 680796016722
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 22
- Length
- 44
- Height
- 17
Details
- Color
- Taupe
- Weight
- 32 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 132 lbs.
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate, Metal
Description
Inspired by clean lines and a simplistic, industrial feel, this taupe wood look and black metal coffee table offers a rustic style that will make you feel comfortable in your living room, office space or den. With the smoothest of thick panel surfaces, this piece warms up your living space, while the sturdy criss-cross black metal legs complement the table top. Add this stand-out center table to small home, condo or apartment's decor collection now!. This industrial coffee table for living room consists of a rustic taupe reclaimed wood look finish. Add its black metal criss-cross frame and you have a super-stylish center table that can handle your coffee, tea, books, laptop/tablet or any other decor items. Accent table that fits any space, including your living room, office or den. Thick panel, easy-to-clean table top.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.