Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey
Mfr # I 7100
Zoro # G600671225
product price:Â
$
93.99
/ea
Key Features
Color
White
Material
MDF,Metal
Weight
31 lb
Capacity
100 lbs.
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7100
- Zoro #
- G600671225
- UPC #
- 878218006738
- Country of Origin
- China
- Color
- White
- Material
- MDF,Metal
- Weight
- 31 lb
- Capacity
- 100 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Redefine your workspace at home or even at the office. This sleek, minimalist white writing table includes three open cubbies to handle all your office supplies while keeping the surface space clean and tidy. This ensures a comfortable and efficient computer table or office desk, allowing you to get the job done in due time. Perfect in small spaces, the metal criss-cross legs provide a sturdy table top to meet your working needs.. Open cubby work desk featuring plenty of space for office supplies to keep the writing table tidy . Space-saving design makes this an ideal compact desk in small homes, apartments or condos . Unique metal X design legs provide optimal sturdiness and contemporary styling . Finished on all sides, this white desk brightens up your office space and can be placed virtually anywhere .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.