Shop MONARCH SPECIALTIES
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 32"L, Work, Metal, Laminate, Black
Mfr # I 7330
Zoro # G700671125
product price:Â
$
170.99
/ea
Key Features
Material
Metal,Laminate, MDF
Weight
45 lb
Length
31.5
For Use With
Indoors, Residential
Capacity
75 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7330
- Zoro #
- G700671125
- UPC #
- 680796042257
- Country of Origin
- China
Dimensions
- Length
- 31.5
- Height
- 61.25
- Width
- 19
Details
- Color
- Black
- Material
- Metal,Laminate, MDF
- Weight
- 45 lb
- For Use With
- Indoors, Residential
- Capacity
- 75 lbs.
- Includes
- Installation hardware, assembly instructions
Description
When you desperately need to carve out your own workstation but space is a challenge, then look no further than this space-saving computer desk that includes plenty of storage! Finished in a rich black laminate with a sturdy black metal frame, this compact workstation has enough surface area to place a laptop and a small lamp, with a long drawer on metal glides to tuck away easy to reach office essentials. Look up and you have another 3 storage drawers on top with a shelf to place a few books, decorative accessories, and other inspirational objects. This desk can sit in a hallway, your livingroom, bedroom, or any nook where you can have your own creative workspace without taking up too much room. Assembly is required.. Contemporary style workstation in an elegant black laminate finish. Strong black metal framing to hold a spacious work surface to place a laptop, lamp, and office accessories. Plenty of storage with a long drawer on metal glides with a built-in handle, and 3 drawers on top with a shelf for other essentials within easy reach. Compact size makes it an easy fit for small homes and spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.