Monarch Specialties
Computer Desk, 32"L, Grey, Black Metal
- Zoro #: G500671240
- Mfr #: I 7331

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $188.57
Monarch Specialties #I 7331 Specifications
- Zoro #: G500671240
- Mfr #: I 7331
- Color: Grey
- Material: Metal,Laminate, MDF
- Weight: 45 lbs.
- Height: 61.25
- Capacity: 75 lbs.
- Includes: Installation hardware, assembly instructions
- Width: 19
- Length: 31.5
- For Use With: Indoors, Residential
- Country of Origin (subject to change): China
Description
When you desperately need to carve out your own workstation but space is a challenge, then look no further than this space-saving computer desk that includes plenty of storage! Finished in a warm, grey wood-look laminate with a sturdy black metal frame, this compact workstation has enough surface area to place a laptop and a small lamp, with a long drawer on metal glides to tuck away easy to reach office essentials. Look up and you have another 3 storage drawers on top with a shelf to place a few books, decorative accessories, and other inspirational objects. This desk can sit in a hallway, your livingroom, bedroom, or any nook where you can have your own creative workspace without taking up too much room. Assembly is required.. Contemporary style workstation in an elegant grey wood look laminate finish. Strong black metal framing to hold a spacious work surface to place a laptop, lamp, and office accessories. Plenty of storage with a long drawer on metal glides with a built-in handle, and 3 drawers on top with a shelf for other essentials within easy reach. Compact size makes it an easy fit for small homes and spaces.
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Monarch Specialties #I 7331
Explore more
- Monarch Specialties Computer Desk, 42"L, Grey, Dark Grey Metal I 7217
- Monarch Specialties Computer Desk, 61"H, Dark Taupe Ladder Style I 7042
- Monarch Specialties Computer Desk, 48"L, Dark Taupe, Black Metal I 7370
- Monarch Specialties Computer Desk, 48"L, White, Silver Metal I 7372
- Monarch Specialties Computer Desk, 32"L, White Top, White Metal I 7163
- Monarch Specialties Computer Desk, 48"L, Dark Taupe, Black Metal I 7373
- Monarch Specialties Computer Desk, 48"L, White, Silver Metal I 7368
- Monarch Specialties Computer Desk, 48"L, White, Silver Metal I 7376
- Flash Furniture Red Gaming Desk and Chair Set with Cup Holder BLN-X10RSG1030-GY-GG
- Flash Furniture Folding Training Table, 60" D, 18" W, 30" H, Mahogany, Laminate YT-1860-HIGH-WAL-GG
- Monarch Specialties Desks