Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, Brown, Traditional
Mfr # I 3100
Zoro # G600671263
product price:Â
$
216.09
/ea
Free Shipping & Returns
Key Features
Color
Cherry
Material
MDF,Solid Wood
Weight
38 lb
Width
18.25
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3100
- Zoro #
- G600671263
- UPC #
- 878218006455
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.25
- Length
- 36
- Height
- 38
Details
- Color
- Cherry
- Material
- MDF,Solid Wood
- Weight
- 38 lb
- For Use With
- Indoors, Residential
- Capacity
- 60 lbs.
- Includes
- Installation hardware, assembly instructions
Description
This traditional dark cherry secretary desk will add warmth and refinement to your living space. The scalloped trim apron and Queen Anne style legs provide a timeless look that will blend effortlessly with your home decor. Quality built, with solid wood legs, this French inspired desk will provide you with years of lasting enjoyment, while keeping you organized. Three storage drawers help keep clutter hidden while vertical slots are the perfect place to store mail, books or documents. The surface space provides ample room for a laptop or tablet to meet your working needs. Ideal for smaller spaces, this piece will be a great addition to your home office, bedroom or even entryway.. Traditional French inspired secretary desk in a warm dark cherry finish. Solid wood Queen Anne style legs. Two small storage drawers with one larger center drawer helps to keep clutter hidden. Six vertical slots ideal for organizing mail, books, magazines and documents..
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov