Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 40"L, Work, Metal, Black
Mfr # I 7776
Zoro # G404836073
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board,Metal
Weight
22
Depth
19
Width
40
Load Capacity (Lb.)
75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7776
- Zoro #
- G404836073
- UPC #
- 680796079277
- Country of Origin
- China
Dimensions
- Depth
- 19
- Width
- 40
- Height
- 30
Details
- Color
- Black
- Material
- Particle Board,Metal
- Weight
- 22
- Load Capacity (Lb.)
- 75 lbs
- Includes
- Parts and assembly instructions included
- For Use With
- Indoors
Description
Make your office space just as functional and inviting as your living area or bedroom, with the addition of this modern all black computer desk. Built to make getting down to business a breeze, this sleek black framed table is tougher than it looks, made with solid metal and a durable desktop. This small rectangular writing desk will be an elegant space saver for any workspace in your home, while providing the kind of value designed to do one thing very well - impress you.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.