Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, Black, Contemporary
Mfr # I 7220
Zoro # G500671486
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
32 lb
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
70 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7220
- Zoro #
- G500671486
- UPC #
- 680796000592
- Country of Origin
- China
Dimensions
- Width
- 20
- Length
- 42.25
- Height
- 30
Details
- Color
- Black
- Material
- MDF,Metal
- Weight
- 32 lb
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 70 lbs.
Description
This computer desk with 1 storage drawer delivers stylish simplicity in a space-saving design. The desktop offers room for a laptop and the essentials you need to get work done. On the right, a storage drawer provides a convenient place to keep small supplies within easy reach. The drawer interior is finished in the same smooth, black laminate as the desktop panel and drawer exterior for a clean look. A slim yet sturdy metal frame in a black finish outlines the desktop and storage drawer for a modern-industrial touch. The streamlined style of this compact writing table makes it a great choice if your home office space is in a living room or bedroom.. Computer desk with 1 small storage drawer featuring a comfortable cutout handle and metal drawer slides. Slender metal frame in a black finish provides stability and matches the black laminate panels. Compact design and contemporary style ideal for smaller home offices. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.