Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, Brown, Black
Mfr # I 7221
Zoro # G100671404
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
32 lb
Width
20
Capacity
70 lbs.
Height
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7221
- Zoro #
- G100671404
- UPC #
- 680796000608
- Country of Origin
- China
- Color
- Dark Taupe
- Material
- MDF,Metal
- Weight
- 32 lb
- Capacity
- 70 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
This computer desk with 1 storage drawer delivers stylish simplicity in a space-saving design. The desktop offers room for a laptop and the essentials you need to get work done. On the right, a storage drawer provides a convenient place to keep small supplies within easy reach. The drawer interior is finished in the same dark taupe wood-look laminate as the desktop panel and drawer exterior for a clean look. A slim yet sturdy metal frame in a black finish outlines the desktop and storage drawer for a modern-industrial touch. The streamlined style of this compact writing table makes it a great choice if your home office space is in a living room or bedroom.. Computer desk with 1 small storage drawer featuring a comfortable cutout handle and metal drawer slides. Slender metal frame in a black finish provides stability and contrasts the dark taupe wood-look laminate panels. Compact design and contemporary style ideal for smaller home offices. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.