Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawers, Work, Laminate, Brown, Contemporary, Modern
Mfr # I 7191
Zoro # G300671242
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board,Laminate
Weight
29 lb
For Use With
Indoors, Residential
Height
29.25
Capacity
63 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7191
- Zoro #
- G300671242
- UPC #
- 680796001674
- Country of Origin
- Malaysia
- Color
- Dark Taupe
- Material
- Particle Board,Laminate
- Weight
- 29 lb
- For Use With
- Indoors, Residential
- Capacity
- 63 lbs.
- Includes
- Installation hardware, assembly instructions
Description
This simply designed, contemporary style rectangular desk with a warm dark taupe look finish, is perfect for any space in your home. This versatile desk with sturdy angular legs has plenty of room for a laptop, a lamp, books or office essentials, and the single storage drawer accented with a sleek silver handle is useful for papers and office supplies. Easily suitable in a home office, a hallway or in a living room, this computer/writing desk brings practicality and style to small spaces.. Spacious desk top for a laptop, tablet, a lamp, or books. Sturdy legs with a cross-bar support at each end. 1 storage drawer with silver handle for paperwork and office essentials. Contemporary design perfect for small spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.