Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, Grey, Contemporary
Mfr # I 7217
Zoro # G400671432
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
32 lb
Height
30
Includes
Installation hardware, assembly instructions
Length
42.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7217
- Zoro #
- G400671432
- UPC #
- 680796044398
- Country of Origin
- China
- Color
- Grey
- Material
- MDF,Metal
- Weight
- 32 lb
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 70 lbs.
Description
This computer desk with 1 storage drawer delivers stylish simplicity in a space-saving design. The desktop offers room for a laptop and the essentials you need to get work done. On the right, a storage drawer provides a convenient place to keep small supplies within easy reach. The drawer interior is finished in the same grey wood-look laminate as the desktop panel and drawer exterior for a clean look. A slim yet sturdy metal frame in a coordinating dark grey finish outlines the desktop and storage drawer for a modern-industrial touch. The streamlined style of this compact writing table makes it a great choice if your home office space is in a living room or bedroom.. Computer desk with 1 small storage drawer featuring a comfortable cutout handle and metal drawer slides. Slender metal frame in a dark grey finish provides stability and coordinates with the grey wood-look laminate panels. Compact design and contemporary style ideal for smaller home offices. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).