This item is Discontinued.

This item is Discontinued.
Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, Grey (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7351
- Zoro #
- G000671443
- UPC #
- 680796009731
- Country of Origin
- Malaysia
Dimensions
- Width
- 34.25
- Height
- 29.5
- Length
- 46
Details
- Color
- Grey
- Material
- Particle Board,Laminate
- Weight
- 61 lbs.
- Capacity
- 100 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Working on some important paperwork or getting an assignment done on your laptop? No problem! This stunning grey L shaped office desk offers ample surface space while moving back and forth from one project to another. With two thick panel work surfaces, one side can be your writing station or printer stand, while the other can be used for your laptop, a lamp and important documents. Ideal in a small home, apartment, condo or dorm, this corner desk features an abundance of storage with 2 open fixed shelves, a drawer and a closed cabinet. For added style, the desk includes accented silver colored drawer handles.. Practical office desk corner design fits in tight spaces of small homes, apartments, condos or dorm rooms. Freshen up your work area with this L shaped desk for your laptop, printer, a lamp and other documents. Thick panel composition finished in a grey wood look on all sides. Computer desk includes 1 drawer, a closed cabinet and 2 open fixed shelves; perfect for a printer or textbooks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.