Shop MONARCH SPECIALTIES
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White
Mfr # I 7350
Zoro # G400671272
product price:Â
$
197.99
/ea
Key Features
Color
White
Material
Particle Board,Laminate
Weight
61 lb
Includes
Installation hardware, assembly instructions
Length
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7350
- Zoro #
- G400671272
- UPC #
- 680796009724
- Country of Origin
- Malaysia
- Color
- White
- Material
- Particle Board,Laminate
- Weight
- 61 lb
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 100 lbs.
Description
Working on some important paperwork or getting an assignment done on your laptop? No problem! This stunning white L shaped office desk offers ample surface space while moving back and forth from one project to another. With two thick panel work surfaces, one side can be your writing station or printer stand, while the other can be used for your laptop, a lamp and important documents. Ideal in a small home, apartment, condo or dorm, this corner desk features an abundance of storage with 2 open fixed shelves, a drawer and a closed cabinet. For added style, the desk includes accented silver colored drawer handles.. Practical office desk corner design fits in tight spaces of small homes, apartments, condos or dorm rooms . Freshen up your work area with this L shaped desk for your laptop, printer, a lamp and other documents . Thick panel composition finished in white on all sides . Computer desk includes 1 drawer, a closed cabinet and 2 open fixed shelves; perfect for a printer or textbooks .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.