Shop MONARCH SPECIALTIES
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Shelves, 48"L, Work, Metal, Laminate, Brown, Black
Mfr # I 7525
Zoro # G300671259
product price:Â
$
135.99
/ea
Key Features
Material
Metal,Particle Board
Weight
49 lb
Height
30
Capacity
75 lbs.
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7525
- Zoro #
- G300671259
- UPC #
- 680796045012
- Country of Origin
- China
Dimensions
- Height
- 30
- Length
- 47.25
- Width
- 23.75
Details
- Color
- Brown
- Material
- Metal,Particle Board
- Weight
- 49 lb
- Capacity
- 75 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Make your computer desk work as hard as you do. This desk delivers style and functionality from top to bottom, starting with its thick and spacious desktop in a brown reclaimed wood-look finish. Sawhorse-style legs in black metal are put to work as supports for 4 open shelves that can be used to display books, small storage boxes, or other items. The unique, compact design of this industrial-style writing desk maximizes space and storage potential so that you can maximize productivity.. Industrial-style computer desk with 4 fixed, open shelves supported by sawhorse-style legs in a black metal finish. Thick, rectangular desktop and 4 shelves in 2 different sizes are finished in a trendy, brown reclaimed wood-look laminate with a slight texture. Great for small workspaces in need of storage options, this 3-tier writing desk has a space-saving, open-concept design and is finished on all sides for flexible placement anywhere in your home office. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov