Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Tempered Glass, Brown, Clear
Mfr # I 7444
Zoro # G300671327
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board,Glass, Laminate, Metal, Tempered Glass
Weight
77 lb
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
30 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7444
- Zoro #
- G300671327
- UPC #
- 680796016821
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 23.75
- Length
- 48
- Height
- 30
Details
- Color
- Brown
- Material
- Particle Board,Glass, Laminate, Metal, Tempered Glass
- Weight
- 77 lb
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 30 lbs.
Description
Unphased by small homes, apartments or condos with limited space, this simplistic office desk is compact enough; yet it has ample surface space for any laptop computer, a lamp and your books/documents - A recipe for success! Enjoy its thick panel reclaimed wood look surface in brown, finished on all sides, in addition to the clear tempered glass legs that are great in tight work spaces. For your convenience, the desk features a storage drawer for any other supplies you prefer to stow away while not in use. When you need to refresh your work area at home or at the office, you've come to the right place.. Modern, tempered glass frame of the office desk and computer desk gives a contemporary look while remaining sturdy. . Computer table is a perfect size for virtually all laptop computers; also includes a storage drawer for extra supplies (14" x 10"). . Compact enough for condos, lofts or apartments. . Thick panel in a reclaimed wood look is smooth, easy to clean and finished on all sides. .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.