This item is Discontinued.

This item is Discontinued.
Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Brown, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7365
- Zoro #
- G700671484
- UPC #
- 680796012663
- Country of Origin
- China
Dimensions
- Length
- 48
- Width
- 22
- Height
- 30
Details
- Color
- Dark Taupe
- Material
- MDF,Metal
- Weight
- 47 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 77 lbs.
- For Use With
- Indoors, Residential
Description
Combining function and style, this contemporary computer desk will be an instant standout in your home office. The spacious desktop finished in a warm dark taupe wood-grain look on all sides with black accents, includes two drawers to store away notepads, books, office supplies and an open concept middle shelf for papers will keep you neatly organized. Strong, square black metal legs and frame support the desk for a chic modern statement. The space-saving design is an added bonus that can easily hold your laptop, a lamp, a picture or plant to round out your personal office space. Assembly is required.. Chic dark taupe wood-grain look finish with simple square black metal base and frame. 2 spacious drawers for storage with sleek black drawer handles. 1 open concept shelf for papers, books, notepads. Ample desk space for a laptop and other office essentials.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov