Shop MONARCH SPECIALTIES

Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Gold, Contemporary, Modern

  • Mfr # I 7201

  • Zoro # G900671352


product price:  $162.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Material
Particle Board,Laminate, Metal
Weight
40 lb
Height
29.75
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 7201
Zoro #
G900671352
UPC #
680796017132
Country of Origin
Taiwan, Province of China

Dimensions

Height
29.75
Width
23.75
Length
47.25

Details

Color
Espresso
Material
Particle Board,Laminate, Metal
Weight
40 lb
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
45 lbs.

Description

Space saving is a breeze with this compact desk that is sized for small homes, apartments or condos. Featuring a modern, wide open design, this desk finished in a dark brown, espresso wood-look is equally functional as a computer desk or writing table. A sturdy gold metal X-design base ensures stability and offers lots of space to push in a chair. The thick panel top is perfect for a laptop/tablet, a lamp, a notebook and some important supplies to get the job done.. Perfect desk for all laptop or tablets; easy maintainable espresso surface finished on all sides. Thick panel table top construction for a rich, wood look in the office space of your small home, apartment or condo. This dark brown office desk features a contemporary X-design gold metal base that ensures sturdiness. For versatile use as a computer desk / writing table, this piece is perfect for limited spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.