Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, Brown, Grey, Contemporary, Modern
Mfr # I 7369
Zoro # G800671025
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
33 lb
Width
22
Height
30
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7369
- Zoro #
- G800671025
- UPC #
- 680796012694
- Country of Origin
- China
- Color
- Espresso
- Material
- MDF,Metal
- Weight
- 33 lb
- Capacity
- 77 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Simplicity with functionality is what you will find in this retro inspired, industrial style computer desk. The sleek espresso laminated top made from quality MDF material has ample space for your laptop, a lamp, some office supplies, with a suspended open shelf underneath to store books or paperwork. The sturdy silver metal base adds to the airy modern look making it ideal even for compact workspaces.. Spacious desk top in a chic espresso laminated finish. One open suspended cubby for additional storage. Sturdy coated silver metal legs. Modern industrial style in a compact design suitable in any work space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.