Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Shelves, 48"L, Work, Metal, Laminate, Brown, Grey
Mfr # I 7166
Zoro # G600671119
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
39 lb
Capacity
200 lbs.
Height
55
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7166
- Zoro #
- G600671119
- UPC #
- 878218005526
- Country of Origin
- China
Dimensions
- Height
- 55
- Width
- 18.5
- Length
- 47.25
Details
- Color
- Espresso
- Material
- MDF,Metal
- Weight
- 39 lb
- Capacity
- 200 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
This simple, minimalist computer desk offers a compact work space that is ideal for apartments, condos and other small spaces. With clean lines in a rich espresso and silver finish, this desk will blend easily with your home decor. Four convenient fixed open concept shelves can be used to display pictures and decorative pieces while the ample surface area provides enough room for a laptop and other office essentials. Add this modern computer desk to your home for a functional workstation, where ample storage options, excellent functional features, and sophisticated style come together.. Simple contemporary design will blend well with any decor. 4 fixed large open concept shelves. Ample surface area for your laptop and other office accessories in a warm espresso finish with silver metal base. Perfect for small spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov