Shop MONARCH SPECIALTIES

Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Tempered Glass, Glossy White, Clear

  • Mfr # I 7209

  • Zoro # G800671261


original price:  $270.99 , new price: $222.99 , 17 percent off
new price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Particle Board,Glass, Metal, Tempered Glass
Weight
77 lb
Length
48
Width
23.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I 7209
Zoro #
G800671261
UPC #
878218005939
Country of Origin
Taiwan, Province of China
Color
White
Material
Particle Board,Glass, Metal, Tempered Glass
Weight
77 lb
Capacity
30 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

Unphased by small homes, apartments or condos with limited space, this simplistic office desk is compact enough; yet it has ample surface space for any laptop computer, a lamp and your books/documents - A recipe for success! Enjoy its thick panel, scratch resistant laminate surface in a modern glossy white finish on all sides, in addition to the clear tempered glass legs that are great in tight work spaces. For your convenience, the desk features a storage drawer for any other supplies you prefer to stow away while not in use. When you need to refresh your work area at home or at the office, you've come to the right place.. Modern, tempered glass frame of the office desk and computer desk gives a contemporary look while remaining sturdy. . Computer table is a perfect size for virtually all laptop computers; also includes a storage drawer for extra supplies (14" x 10"). . Compact enough for condos, lofts or apartments. . Thick panel composition in a glossy white finish is smooth, easy to clean, scratch resistant and finished on all sides. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products