Shop MONARCH SPECIALTIES
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Grey, Black, Contemporary, Modern
Mfr # I 7451
Zoro # G800671476
product price:Â
$
162.99
/ea
Key Features
Material
Particle Board,Laminate, Metal
Weight
40 lb
Height
29.75
Capacity
45 lbs.
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7451
- Zoro #
- G800671476
- UPC #
- 680796016890
- Country of Origin
- Taiwan, Province of China
- Color
- Grey
- Material
- Particle Board,Laminate, Metal
- Weight
- 40 lb
- Capacity
- 45 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Space saving is a breeze with this compact desk that is sized for small homes, apartments or condos. Featuring a modern, wide open design, this desk finished in a grey reclaimed wood look is equally functional as a computer desk or writing table. A sturdy black metal X-design base ensures stability and offers lots of space to push in a chair. The thick panel top is perfect for a laptop/tablet, a lamp, a notebook and some important supplies to get the job done.. Perfect desk for all laptop or tablets; easy maintainable grey reclaimed wood look surface finished on all sides. Thick panel table top construction for a rustic wood look in the office space of your small home, apartment or condo. This office desk features a contemporary X-design black metal base that ensures sturdiness. For versatile use as a computer desk / writing table, this piece is perfect for limited spaces.