Shop MONARCH SPECIALTIES
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Shelves, 48"L, Work, Metal, Laminate, Grey, Black
Mfr # I 7526
Zoro # G900671291
product price:Â $135.99
/eaKey Features
Material
Metal,Particle Board
Weight
49 lb
Width
23.75
Height
30
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7526
- Zoro #
- G900671291
- UPC #
- 680796045029
- Country of Origin
- China
Dimensions
- Width
- 23.75
- Height
- 30
- Length
- 47.25
Details
- Color
- Grey
- Material
- Metal,Particle Board
- Weight
- 49 lb
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 75 lbs.
Description
Make your computer desk work as hard as you do. This desk delivers style and functionality from top to bottom, starting with its thick and spacious desktop in a grey stone-look finish. Sawhorse-style legs in black metal are put to work as supports for 4 open shelves that can be used to display books, small storage boxes, or other items. The unique, compact design of this industrial-style writing desk maximizes space and storage potential so that you can maximize productivity.. Industrial-style computer desk with 4 fixed, open shelves supported by sawhorse-style legs in a black metal finish. Thick, rectangular desktop and 4 shelves in 2 different sizes are finished in a textured, grey stone-look laminate. Great for small workspaces in need of storage options, this 3-tier writing desk has a space-saving, open-concept design and is finished on all sides for flexible placement anywhere in your home office. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.