Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Tempered Glass, Grey, Contemporary, Modern
Mfr # I 7380
Zoro # G700671279
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Material
Tempered Glass,Metal
Weight
50 lb
Includes
Installation hardware, assembly instructions
Length
48
Width
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7380
- Zoro #
- G700671279
- UPC #
- 680796012762
- Country of Origin
- China
Dimensions
- Length
- 48
- Width
- 22
- Height
- 30
Details
- Color
- Silver
- Material
- Tempered Glass,Metal
- Weight
- 50 lb
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 77 lbs.
Description
If you are looking to upgrade your work space then start with the sleek design of this simple, modern computer desk. The chic frosted white tempered glass desk top is supported with strong silver metal u-shaped legs and a support bar across the back. With enough room to place a laptop, a lamp, office supplies, or a decorative object the compact size of this desk is also ideal for small spaces without sacrificing style. Assembly is required.. Spacious and sleek frosted white tempered glass table top. Ideal for a laptop or simply use as a writing desk. Strong silver metal track legs for support. Clean minimalist design suitable in any space, finished on all sides.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.