Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Beige, Black
Mfr # I 7449
Zoro # G200671212
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board,Laminate, Metal
Weight
61 lb
Capacity
50 lbs.
Length
47.25
Height
29.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7449
- Zoro #
- G200671212
- UPC #
- 680796016876
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 47.25
- Height
- 29.25
- Width
- 23.75
Details
- Color
- Taupe
- Material
- Particle Board,Laminate, Metal
- Weight
- 61 lb
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
This widely-applicable industrial style desk finished in a taupe reclaimed wood look is equally functional as a computer desk, writing table or study centre. Sized for small homes, apartments or condos, space saving is a breeze thanks to this piece that is supported by a sturdy black metal X-design base to ensure stability and a comfortable work environment. This office desk is equipped with two convenient and easy-open storage drawers for all you need to store away while not in use. With lots of space to push the chair in, the desk is compact and the thick panel top has the perfect amount of surface space for a laptop/tablet, lamp, notebook and some important supplies to get the job done. . Perfect multi-use rustic desk for all laptop or tablets; easy maintainable surface finished on all sides. Thick panel taupe reclaimed wood look table top adds an industrial touch your home office space in a small home, apartment or condo. This small workstation features a contemporary X-design black metal base that ensures sturdiness. For versatile use as a computer table or office desk, this piece features 2 large storage drawers and 1 open concept shelf for all your supplies.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.